Learn More
Fisherbrand™ Fisherbrand™ Natural Polypropylene Straight Sided Jars without Caps
Shop All Fisherbrand Products

Description
- Natural polypropylene construction is translucent and durable, offering greater tolerance to high temperatures than HDPE and better contact clarity.
- Wide mouth design is ideal for large solid samples and allows for complete removal of contents.
- Straight sides and wide neck facilitate easy recovery of contents.
- Ideal for storing and collecting specimens and laboratory supplies.
- Sold without caps, allowing flexibility in cap and liner selection.
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 54 mm |
| Diameter (Metric) Inner Neck | 51 mm |
| For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
| Material | Polypropylene |
| Quantity | 432 |
| Sterility | Non-sterile |
| Closure Color | N/A |
| Neck Finish | 58-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.