Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Natural Rubber One-Piece Glove, 6 in. Port
SDP

Catalog No. 17010347
Change view
Click to view available options
Size:
8
9
10
11
Hand:
Ambidextrous
Specific
Thickness (Metric):
0.38 mm
0.40 mm
0.76 mm
0.80 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Thickness (Metric)
17-010-347 8 Ambidextrous 0.40 mm
17-010-349 9 Ambidextrous 0.40 mm
17-010-351 10 Ambidextrous 0.40 mm
17-010-352 11 Ambidextrous 0.40 mm
17-010-358 8 Ambidextrous 0.80 mm
17-010-360 9 Ambidextrous 0.80 mm
17-010-362 10 Ambidextrous 0.80 mm
17-010-363 11 Ambidextrous 0.80 mm
17-010-346 8 Specific 0.38 mm
17-010-350 10 Specific 0.38 mm
17-010-357 8 Specific 0.76 mm
17-010-359 9 Specific 0.76 mm
17-010-361 10 Specific 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 17-010-347 Supplier PIERCAN Supplier No. 6R15328A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

  • One-Piece Glove System
  • Port Size: 6 in.
  • Thickness: 15, 24 or 30 mil
  • Length: 32 in.
  • Hand Size: 8 to 11
  • Ambidextrous
  • Can be sterilized with gamma radiation (25 to 50 kG)
  • Resistant to alcohols, acids, and bases
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) EN 421, Category 3
Color Blond
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Size 8
Sterility Non-sterile
Temperature (English) Max. 176°F
Temperature (Metric) Max 80°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
Grip Design Smooth
Model 6R1532-8A
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.