Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Navigator™ NVT2200
SCI_ED

Catalog No. S72717 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
2200 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72717 2200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72717 Supplier OHAUS™ Supplier No. 30456418/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers accuracy and repeatability at a competitive price point, making it a valuable tool in lab, industrial and education settings. OHAUS™ Navigator™ NVT2200 is designed for a range of essential weighing applications.

  • Designed to accurately stabilize in one second to provide fast and accurate weighing results
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
  • An integrated shipping lock protects the weighing cell during transportation/storage
  • Rugged
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CAN/CSA, WEEE, RoHS, UL
Connection Type AC Adapter
Capacity 2200 g
Display Type LCD
Readability 1.0 g
Includes AC Adapter
Material ABS Housing, Stainless Steel Pan
Model NVT2200
Stabilization Time 1 sec.
Type Analytical Balance
Length (Metric) 250 mm
Width (Metric) 240 mm
Height (Metric) 74 mm
Weight (Metric) 1.5 kg
Electrical Requirements 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.