Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Navigator Portable Precision Balance
SCI_ED

Catalog No. S81874 Shop All OHAUS Products
Change view
Click to view available options
Model:
NV1202
NV123
NV2202
NV223
NV323
Capacity:
120 g
220 g
320 g
1200 g
2200 g
Readability:
0.001 g
0.01 g
Stabilization Time:
2 sec.
2.5 sec.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
S81874 NV2202 2200 g 0.01 g 2 sec.
S81870 NV123 120 g 0.001 g 2.5 sec.
S81871 NV223 220 g 0.001 g 2.5 sec.
S81872 NV323 320 g 0.001 g 2.5 sec.
S81873 NV1202 1200 g 0.01 g 2 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S81874 Supplier OHAUS™ Supplier No. 30642242/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Navigator series offers essential weighing applications at a competitive price point.

  • The Navigator series has advanced weighing technology which offers one-second stabilization for fast and accurate weighing results. This improves operator efficiency, productivity and throughput.
  • Navigators have overload protection systems that can withstand loads up to four times the rated capacity safeguards the balance.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEC/EN 61010-1, IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003 Class B, CE, RCM
Connection Type RS232, USB, or Ethernet (available as accessories)
Capacity 2200 g
Display Type LCD
Readability 0.01 g
Material ABS, Stainless Steel
Model NV2202
Stabilization Time 2 sec.
Type Toploading Balances
Dimensions (L x W x H) 230 x 204 x 70 mm
Electrical Requirements AC adapter (included) or 4 C batteries (not included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.