Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab NBF with 10% Alcohol Prefilled Containers

Description
- StatLab NBF with 10% Alcohol Prefilled Containers - In StatClick Vials
- The addition of alcohol makes the solution more resistant to freezing temperatures
- StatClick containers produce an audible clicking sound when the leak-proof seal has been properly engaged, assuring accurate closure and maintaining specimen integrity during transport
- 20 mL vial filled with 10 mL solution, 64 vials per case
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 20 mL |
| Quantity | 65 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?