Learn More
StatLab NBF with 10% Alcohol Prefills

Description
- Special alcoholic formalin blend is an ideal year-round fixative but is especially suitable for laboratories in colder climates
- The addition of 10% alcohol makes the solution more resistant to freezing temperatures during transport
- 7 mL prefills are filled with 5 mL of fixative
- 100 Vials/Cs.
Specifications
Specifications
| Packaging Type | Bulk, 100/Pk. |
| For Use With (Equipment) | All Tissue Processors |
| Grade | Histological |
| Product Type | Formalin |
| Quantity | 7 mL |
| Solution Type | Fixative |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.