Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Tygon Tubing, Non-DEHP, 1/8 in ID, 50 ft

Catalog No. 502365871
Encompass_Preferred

Clear, biocompatible medical-grade thermoplastic tubing formulated without DEHP for blood-contact and medical fluid handling. Bondable and weldable, it resists common sterilization methods and minimizes hold-up volume for accurate fluid transfer in peristaltic pumps and IV systems.

  • Biocompatible non-DEHP polymer, suitable for blood contact.
  • Inner diameter 1/8 in (0.125 in / 3.18 mm), outer diameter 3/16 in (0.188 in / 4.76 mm).
  • Nominal wall thickness 1/32 in, 50 ft standard package length.
  • Crystal clear for easy visualization of fluid flow.
  • Compatible with autoclave, EtO, and gamma sterilization methods.
  • Maximum recommended operating temperature 165°F (74°C).
  • Typical applications: blood and IV solutions, dialysis, drug delivery, diagnostic equipment, and respiratory therapy.

Catalog No. 50-236-5871 Supplier Accuflow Systems Supplier No. ADF00006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear, biocompatible medical-grade thermoplastic tubing formulated without DEHP for blood-contact and medical fluid handling. Bondable and weldable, it resists common sterilization methods and minimizes hold-up volume for accurate fluid transfer in peristaltic pumps and IV systems.

  • Biocompatible non-DEHP polymer, suitable for blood contact.
  • Inner diameter 1/8 in (0.125 in / 3.18 mm), outer diameter 3/16 in (0.188 in / 4.76 mm).
  • Nominal wall thickness 1/32 in, 50 ft standard package length.
  • Crystal clear for easy visualization of fluid flow.
  • Compatible with autoclave, EtO, and gamma sterilization methods.
  • Maximum recommended operating temperature 165°F (74°C).
  • Typical applications: blood and IV solutions, dialysis, drug delivery, diagnostic equipment, and respiratory therapy.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.