Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ Technology CleanSpace™ Neck Pad

Catalog No. 17800633 Shop All Cleanspace Technology Products
Change view
Click to view available options
Size:
Thick
Thin
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-800-633 Thick
17-800-634 Thin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-800-633 Supplier CleanSpace™ Technology Supplier No. PAF0014

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Thick foam neck pads are designed to be used with CleanSpace2 Respirators and can be attached to the unit using velcro strips.

  • Used with the CleanSpace2 Respirators: light weight, no hoses or belts
  • Designed for comfort over long periods
  • Allows sweating and offers breathability
  • Easy to wash and quick drying; quick to replace
  • Designed for long wear in harsh environments
  • Hygienic (medical quality materials) and hypoallergenic

Specifications

Disposable Reusable
Material Foam
Product Type Comfort Pad
Size Thick
For Use With (Application) Welding, Woodworking, Manufacturing, Smelting, Construction, Mining, Agriculture, Grinding
For Use With (Equipment) CleanSpace 2 Respirators
Model PAF-0014
Storage Requirements Store at -10°C to +55°C
Dimensions (L x W x H) 163 x 95 x 30 mm
Weight (Metric) 20 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.