Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Econo-Viz Three-Piece Rainsuit with Reflective Tape
SDP

Catalog No. 18120484
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-120-484 3X-Large
18-120-483 2X-Large
18-120-481 Large
18-120-480 Medium
18-120-479 Small
18-120-482 X-Large
18-120-485 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 18-120-484 Supplier Neese Supplier No. 10182552HLI3X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wet-weather protection from head to toe

  • High-visibility, fluorescent lime green coat, hood and bibs with 2 in. wide (5cm) reflective stripes for additional safety in low- to no-light situations
  • Heavy 35mm PVC film-on-polyester construction without metal parts—no rust or corrosion
  • Coat features snap-front closure with interlocking storm flap, two side slash-through pockets, take-up snaps on sleeves, vented back and underarms, and reflective striping around sleeves and bottom hem and down snap front and back vent
  • Detachable hood with drawstring
  • Bib-style trouser with adjustable elastic suspenders, safety fly front with snap closure, take-up snaps on back waist and around leg cuffs, and reflective silver striping on cuffs

Specifications

Color Fluorescent Lime Green
Hood Type Detached
Material Polyester, PVC
Size 3X-Large
Closure Type Snap front
Includes Detachable hood and bib trouser, high-visibility lime with 2 in. wide reflective stripes
Seam Type Heat sealed
Size (English) Chest 44 to 46 in.
Size (Metric) Chest 111.7 to 116.8cm
Thickness 14mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.