Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Heavyweight Raincoat
SDP

Catalog No. 19088152B
Change view
Click to view available options
Size:
Small
Medium
Size (English) Chest:
36 to 38 in.
40 to 42 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
Size (Metric) Chest:
101.6 to 106.7 cm
91.4 to 96.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist Size (Metric) Chest
19-088-152B Medium 40 to 42 in. 36 to 38 in. 101.6 to 106.7 cm
19-088-152A Small 36 to 38 in. 32 to 34 in. 91.4 to 96.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-088-152B Supplier Neese Supplier No. 10165311YELM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong, durable, soft, and comfortable

  • 48 in. (122cm) long raincoat with detachable hood
  • Polyester coated with 35mm PVC film
  • Seams welded to form a waterproof seal
  • Vented underarms
  • Nylon snaps will not rust or corrode
  • Slash pockets for easy access

Specifications

Size Medium
Material Polyester, PVC
Color Yellow
No. of Pockets 2
Size (English) Chest 40 to 42 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Chest 101.6 to 106.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.