Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Acid Suit 96 Coat
SDP

Catalog No. 19046103D
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-046-103D 2X-Large
19-046-103A Small
19-046-103C Large
19-046-147 X-Large
19-046-103B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-046-103D Supplier Neese Supplier No. 96001011GRN2X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Standup collar and snaps for hood
  • Coat style is a minimum of 48 in. long
  • Snap front and storm flap
  • Green PVC/polyester knit

Compliance

ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids

Specifications

Size 2X-Large
Material Polyester, PVC
Color Green
Closure Type Snap
Construction PVC, Polyester Knit
Collar Type Stand-up
Resistance Flame
For Use With (Application) Chemical, rain, flame
Length (English) 48 in.
Length (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.