Learn More
Neese Acid Suit Trousers

Description
- Bib front coverage
- Elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Specifications
| Closure Type | Snap |
| Color | Green |
| Material | PVC, Polyester |
| Size | Large |
| Suspender | Elastic |
| Construction | PVC, Polyester Knit |
| Length (English) Inseam | 31 to 31.5 in. |
| Length (Metric) Inseam | 78.7 to 80 cm |
| Size (English) Chest | 46 to 54 in. |
| Size (Metric) Chest | 116.8 to 137.1 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.