Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Acid Suit Trousers
SDP

Catalog No. 19042913
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042913 2X-Large
19-020319 Large
19-020322 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-042913 Supplier Neese Supplier No. 96001121GRN2X/DEL/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Green PVC/Polyester knit bib pants in a variety of sizes

  • Bib front coverage
  • Elastic suspenders
  • Non-conductive snap closures that fastens suspenders onto garment

Compliance

ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids

Specifications

Closure Type Snap
Color Green
Material PVC, Polyester
Size 2X-Large
Suspender Elastic
Construction PVC, Polyester Knit
Length (English) Inseam 31.5 to 32.5 in.
Length (Metric) Inseam 80 to 82.5 cm
Size (English) Chest 54 to 62 in.
Size (English) Waist 48 to 52 in.
Size (Metric) Chest 137.1 to 157.4 cm
Size (Metric) Waist 121.9 to 132 cm
Certifications/Compliance ASTM D6413, ASTM F903
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.