Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Acidsuit Bib Trouser
SDP

Catalog No. 19020320
Change view
Click to view available options
Green; Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-020320 Green; Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-020320 Supplier Neese Supplier No. 96001121GRNM/DEL/DEL
This item is not returnable. View return policy

Specifications

Closure Type Snap
Color Green
Material PVC, Polyester
Size Medium
Suspender Elastic
Construction PVC, Polyester Knit
Length (English) Inseam 30.5 to 31 in.
Length (Metric) Inseam 77.4 to 78.7 cm
Size (English) Chest 42 to 50 in.
Size (Metric) Chest 106.6 to 127 cm
Size (Metric) Waist 106.6 to 116.8 cm
Certifications/Compliance ASTM D6413, ASTM F903
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.