Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Cool Wear 375 Bib Trousers
SDP

Catalog No. 19069408
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Waist:
40 to 44 in.
42 to 46 in.
44 to 48 in.
48 to 52 in.
50 to 54 in.
52 to 56 in.
Size (English) Inseam:
30 to 31 in.
30.5 to 31 in.
31 to 31.5 in.
31 to 32 in.
31.5 to 32.5 in.
32 to 33 in.
32.5 to 33.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (English) Inseam
19-069-408 Small 40 to 44 in. 30 to 31 in.
19-069-409 Medium 42 to 46 in. 30.5 to 31 in.
19-069-411 X-Large - 31 to 32 in.
19-069-412 2X-Large 48 to 52 in. 31.5 to 32.5 in.
19-069-414 4X-Large 52 to 56 in. 32.5 to 33.5 in.
19-069-413 3X-Large 50 to 54 in. 32 to 33 in.
19-069-410 Large 44 to 48 in. 31 to 31.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-069-408 Supplier Neese Supplier No. 37001121YELS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pants made of nylon on the outside with polyurethane coating on the inside

  • Bib front coverage
  • Elastic suspenders
  • Non-conductive snap closures that fastens suspenders onto garment
  • Color: yellow

Specifications

Size Small
Gender Unisex
Material Nylon, Polyurethane
Size (English) Inseam 30 to 31 in.
Size (English) Waist 40 to 44 in.
Size (Metric) Inseam 76.2 to 78.7 cm
Item Description Includes elastic suspenders
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.