Learn More
Neese Cool Wear 375 Bib Trousers

Description
- Bib front coverage
- Elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
- Color: yellow
Specifications
Specifications
| Size | 4X-Large |
| Gender | Unisex |
| Material | Nylon, Polyurethane |
| Size (English) Inseam | 32.5 to 33.5 in. |
| Size (English) Waist | 52 to 56 in. |
| Size (Metric) Inseam | 82.5 to 85 cm |
| Style | Includes elastic suspenders |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.