Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Cool Wear 375 Jackets
SDP

Catalog No. 19069404
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
60 to 62 in.
Size (Metric) Chest:
101.6 to 106.7 cm
111.7 to 116.8 cm
121.9 to 127 cm
132.1 to 137.2 cm
142.2 to 147.3 cm
152 to 157 cm
91.4 to 96.5 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist Size (Metric) Chest
19-069-404 X-Large 48 to 50 in. 44 to 46 in. 121.9 to 127 cm
19-069-403 Large 44 to 46 in. 40 to 42 in. 111.7 to 116.8 cm
19-069-405 2X-Large 52 to 54 in. 48 to 50 in. 132.1 to 137.2 cm
19-069-402 Medium 40 to 42 in. 36 to 38 in. 101.6 to 106.7 cm
19-069-407 4X-Large 60 to 62 in. 60 to 62 in. 152 to 157 cm
19-069-406 3X-Large 56 to 58 in. 52 to 54 in. 142.2 to 147.3 cm
19-069-401 Small 36 to 38 in. 32 to 34 in. 91.4 to 96.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-069-404 Supplier Neese Supplier No. 37001001YELXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size X-Large
Material Nylon, Polyurethane
Size (English) Chest 48 to 50 in.
Size (English) Waist 44 to 46 in.
Size (Metric) Chest 121.9 to 127 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.