Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Nylon Rainwear with Double-Stitched and Taped Seams: Bib Style Overalls
SDP

Catalog No. 18999957B
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-957B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-957B Supplier Neese Supplier No. 35001121YELM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All seams are double stitched and taped.

 

  • All feature front storm flap
  • Bib overalls with elastic suspenders available with or without safety fly
  • All seams are double stitched and taped
  • Safety yellow

 

Specifications

Color Yellow
Material Nylon, PVC
Size Medium
Suspender Elastic
Size (English) Chest 36 to 38 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5 cm
Size (Metric) Waist 91.4 to 96.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.