Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Three-Piece I36S Rainsuit
SDP

Catalog No. 19168353D
Change view
Click to view available options
Size (Metric) Chest:
124.4cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Chest
19-168-353D 124.4cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-168-353D Supplier Neese Supplier No. 10036551YELXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical chemical-splash protection for a variety of industrial applications

  • Made 32mm PVC/nylon/PVC with electronically welded seams
  • Jacket has snap-on hood, storm flap, and nonconductive snaps
  • Bib-style, chest-high trousers feature safety fly and take-up snaps on cuffs and waist

Specifications

Color Yellow
Hood Type Detached
Material Nylon, PVC
Size X-Large
Size (English) Chest 49 in.
Size (Metric) Chest 124.4cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.