Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Universal 35 Rainwear Coats
SDP

Catalog No. 19020155
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Hood Type:
Attached
Detachable
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hood Type
19-020155 Large Attached
19-412-765 Small Attached
19-412-766 Medium Attached
19-412-768 2X-Large Attached
19-412-767 X-Large Attached
19-412-769 3X-Large Attached
19-412-770 3X-Large Detachable
19-815-992 X-Large Detachable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-020155 Supplier Neese Supplier No. 35001301YELL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • PVC / Nylon / PVC
  • Flame Resistant (ASTM D6413)
  • Coat style that is minimum of 48 in. long with adjustments for various sizes
  • Snap front
  • Storm flap
  • Attached hood with drawstring closure or stand up collar with snaps for hood
  • Raglan shoulder design to allow for easy movement

Specifications

Size Large
Material Nylon, PVC
Color Yellow
Closure Type Snap, Storm Flap
Hood Type Attached
Sleeve Style Raglan
Size (English) Chest 44 to 46 in.
Size (English) Waist 40 to 42 in.
Size (Metric) Chest 111 to 116 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.