Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene One-Piece Glove, 6 in. Port
SDP

Catalog No. 17010269
Encompass_Preferred
Change view
Click to view available options
Size:
8
9
10
11
Hand:
Ambidextrous
Specific
Thickness (Metric):
0.38 mm
0.40 mm
0.60 mm
0.76 mm
0.80 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Thickness (Metric)
17-010-269 11 Ambidextrous 0.80 mm
17-010-242 8 Ambidextrous 0.40 mm
17-010-244 9 Ambidextrous 0.40 mm
17-010-246 10 Ambidextrous 0.40 mm
17-010-247 11 Ambidextrous 0.40 mm
17-010-253 8 Ambidextrous 0.60 mm
17-010-255 9 Ambidextrous 0.60 mm
17-010-257 10 Ambidextrous 0.60 mm
17-010-258 11 Ambidextrous 0.60 mm
17-010-264 8 Ambidextrous 0.80 mm
17-010-266 9 Ambidextrous 0.80 mm
17-010-268 10 Ambidextrous 0.80 mm
17-010-241 8 Specific 0.38 mm
17-010-245 10 Specific 0.38 mm
17-010-252 8 Specific 0.60 mm
17-010-254 9 Specific 0.60 mm
17-010-256 10 Specific 0.60 mm
17-010-263 8 Specific 0.76 mm
17-010-265 9 Specific 0.76 mm
17-010-267 10 Specific 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 17-010-269 Supplier PIERCAN Supplier No. 6N303211A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polychloroprene (Neoprene) One-Piece glove has flexibility, dexterity and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.

  • One-Piece Glove System
  • Port Size: 6
  • Thickness: 15, 24 or 30 mil
  • Length: 32 in.
  • Hand Size: 8 to 11
  • Ambidextrous
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) Cat 3, EN 421
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Product Type Dry Box Gloves
Size 11
Sterility Non-sterile
Temperature (English) Max. 212°F
Temperature (Metric) Max 100°C
Thickness (English) 30 mil
Thickness (Metric) 0.80 mm
For Use With (Application) Nuclear industries, life sciences, pharmaceutical
Grip Design Smooth
Model 6N3032-11A
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.