Learn More
Description
- Neoprene rubber foam within a durable polymer channel. Quickly wipes surfaces dry and nearly streak-free.
- Flexible blades allow use on uneven or irregular surfaces, excellent for grouted floors and quarry tile.
- Ideal for floor chemical application. Resistant to water, oil, grease, detergents, sanitizer, and solvents. Wash and rinse clean with warm water. Lightweight and non-marring.
- Connects to the long variant of the Lite-N-Tite connectors only.
- Available in 18 in. and 24 in. blade widths. Eight color options are available to color-code equipment per facility zones. Including White, Red, Blue, Green, Yellow, Orange, Purple, and Black.
Specifications
Specifications
| Product Type | Floor Squeegee |
| Color-coded | Yes |
| Color | Yellow |
| Material | Neoprene Rubber Foam |
| Width (English) | 24 in. |
| Width (Metric) | 60.96 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.