Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene Short Isolator Gloves (Two-Piece Glove System)
SDP

Catalog No. 17010435
Change view
Click to view available options
Size:
6
7
8
9
10
Thickness (Metric):
0.30 mm
0.50 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (Metric)
17-010-435 7 0.30 mm
17-010-436 8 0.30 mm
17-010-437 9 0.30 mm
17-010-438 10 0.30 mm
17-010-448 6 0.50 mm
17-010-449 7 0.50 mm
17-010-450 8 0.50 mm
17-010-451 9 0.50 mm
17-010-452 10 0.50 mm
17-010-434 6 0.30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 17-010-435 Supplier PIERCAN Supplier No. N127A
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Polychloroprene (Neoprene) ELS glove is part of a two-piece system attached to a sleeve; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, industrial, and nuclear industries.

  • Two-Piece Glove System with PIERCAN Sleeve
  • Thickness: 12, 20 or 28 mil
  • Length: 13 in.
  • Hand Size: 6 to 10
  • Ambidextrous
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions

Specifications

Certifications/Compliance (Europe) Cat 3, EN 421
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Size 7
Sterility Non-sterile
Temperature (English) Max. 212°F
Temperature (Metric) Max 100°C
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
Grip Design Smooth
Model N12-7A
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.