Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN Neoprene Sleeves (Two-Piece Glove System), 7 in. Port
SDP

Catalog No. 17010531
Change view
Click to view available options
Thickness (Metric):
0.38 mm
0.60 mm
0.76 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
17-010-531 0.38 mm
17-010-532 0.60 mm
17-010-533 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-010-531 Supplier PIERCAN Supplier No. 7N1524S
This item is not returnable. View return policy

Polychloroprene (Neoprene) sleeve is a two-piece system attached with ELS glove; system offers flexibility, dexterity, and excellent resistance to sterilizing agents; compatible in the microelectronics, life science, and industrial industries.

  • Two-Piece Glove System with PIERCAN ELS Glove
  • Port Size: 7 in.
  • Thickness: 15, 24 or 30 mil
  • Length: 24 in.
  • Resistant to alcohols, acids, bases, and ketone solvents
  • Resistance to sterilization agents: Paracetic Acid, autoclave sterilization, and H2O2 at 35% and 50%
  • Resistant to abrasions

Specifications

Color Black
Hand Specific
Latex Free Yes
Material Neoprene
Temperature (English) Max. 260°F
Temperature (Metric) Max 126°C
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Grip Design Smooth
Model 7N1524-S
Port Size (English) 7 in.
Port Size (Metric) 17 cm
Length (English) 24 in.
Length (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.