Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Neoprene Snugleg Work Boots

Catalog No. p-37220 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
8
9
10
11
12
13
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022731 11
19-022736 8
19-022732 12
19-022737 9
19-022730 10
19-022733 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-022731 Supplier Tingley™ Supplier No. MB924B.11
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Superb fit with reinforced uppers

Excellent for use in jobs involving solvents, caustics, hydrocarbons, oils, fats and acids.

  • Triple dipped with two neoprene coatings
  • Sealant ensures that foot is surrounded by a layer of waterproof and chemical-resistant neoprene for optimal protection
  • Safety-Loc™ outsole and removable polyurethane contour insole for maximum comfort
  • 12.5 in. high (32cm)
  • Neoprene work boots are EH rated
  • Brick-red uppers, brown soles

Compliance

Steel toe exceeds ASTM™ F2413-05 M/I/75/C/75.

Specifications

Certifications/Compliance Exceeds ASTM™ F2413-05 M/I/75/C/75.
Color Red, Beige
For Use With (Application) Excellent for use in jobs involving solvents, caustics, hydrocarbons, oils, fats and acids.
Height (English) 12.5 in.
Height (Metric) 32 cm
Material Neoprene
Size 11
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.