Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ NERL™ HEMA-Trol™ Whole Blood HGB Controls

Catalog No. 22806005 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
HEMA-TROL™ High
HEMA-TROL™ LNH
HEMA-TROL™ Low
HEMA-TROL™ Normal
Level:
High
Low
Low, Normal, High
Normal
Quantity:
6 x 3 mL
Multipack: 2 Bottles x 3 mL Each Level
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Level Quantity
22-806-005 HEMA-TROL™ LNH Low, Normal, High Multipack: 2 Bottles x 3 mL Each Level
22-806-004 HEMA-TROL™ High High 6 x 3 mL
22-806-003 HEMA-TROL™ Normal Normal 6 x 3 mL
22-806-002 HEMA-TROL™ Low Low 6 x 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-806-005 Supplier Thermo Scientific™ Supplier No. 755965
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls.

Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls. These multi-level reference controls utilize stabilized whole human red cells that process like a fresh patient sample.

  • HEMA-Trol HGB Control may be used as one would use whole blood in obtaining the stated parameters for HemoCue photometers
  • Utilizes stabilized whole human red cells which process like a fresh patient sample
  • May not be appropriate for certain instruments other than the HemoCue Photometer
  • Plastic dropper bottles for easy application
TRUSTED_SUSTAINABILITY

Specifications

Description HEMA-TROL™ LNH
Detectable Analytes Whole Blood Control
For Use With (Equipment) HemoCue™ B-Hemoglobin and Hb 201+ Photometers
Sample Type Whole Blood
Type Control
Level Low, Normal, High
Packaging 2 x 3mL each level
Quantity Multipack: 2 Bottles x 3 mL Each Level
Stability 30 days at room temperature; 60 days at 2 to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.