Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Ness+ Safety Glasses

Catalog No. 18072065
Change view
Click to view available options
Lens Tint:
CSP
Clear
Smoke
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-065 Smoke
18-072-063 Clear
18-072-064 CSP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-065 Supplier Bollé Safety Supplier No. NESSPPSF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ness+ combines comfort and close protection by its ultra-wrap around frame, all-round vision.

  • Ultra-wrap around frame for perfect protection
  • Panoramic field of vision
  • PC/TPR Co-injected bi-color temples for greater comfort
  • Non-slip nose bridge
  • 99.9% protection for harmful UVA/UVB light

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (Metric) 2.5 cm
Width (English) 1 in.
Height (English) 1 in.
Height (Metric) 2.5 cm
Shape Rectangular
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Clear
Temple Color Orange
Weight (English) 0.99 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.