Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Ness Safety Glasses

Catalog No. 18072062
Change view
Click to view available options
Lens Tint:
Clear
Smoke
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-062 Smoke
18-072-061 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-072-062 Supplier Bollé Safety Supplier No. NESSPSF
Add to Cart
Add to Cart

Ness safety glasses have ultra-curved single lenses, provides an extra-wide field of vision

  • Ultra wrap around frame for perfect protection
  • Fashionable field of vision
  • Thin temples that adapt perfectly to other PPE equipment
  • Non-slip nose bridge

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (English) 1 in.
Width (Metric) 2.5 cm
Height (Metric) 2.5 cm
Shape Rectangular
Height (English) 1 in.
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Clear
Temple Color Black
Weight (English) 0.99 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.