Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Nest and 3 in. Tub RTU Format Type I Glass Vials

Catalog No. 01677092
Change view
Click to view available options
Product Line:
10R
15R
20R
25R
2R
30R
6R
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-092 10R
01-677-079 15R
01-677-080 20R
01-677-081 25R
01-677-082 30R
01-677-090 2R
01-677-091 6R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-677-092 Supplier Corning™ Supplier No. 83093E5

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

High-quality Type I glass vials in Nest and 3 in. Tub RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and 3 in. Tub RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 13.5 mL
Product Line 10R
Height (Metric) 45 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.