Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Nest and 3 in. Tub RTU Format Velocity™ Vials

Catalog No. 01677096
Change view
Click to view available options
Product Line:
10R
20R
2R
6R
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-096 20R
01-677-101 2R
01-677-102 6R
01-677-103 10R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-677-096 Supplier Corning™ Supplier No. 90395E5

Please contact your sales representative for a quote.

Velocity™ vials in Nest and 3 in. Tub RTU format.

Corning™ Velocity™ vials

  • Type I externally coated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and 3 in. Tub RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 26 mL
Product Line 20R
Height (Metric) 55 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.