Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Nest and Tub RTU Format Type I Glass Vials

Catalog No. 01677074
Change view
Click to view available options
Product Line:
10R
2R
4R
6R
8R
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-074 2R
01-677-075 4R
01-677-076 6R
01-677-077 8R
01-677-078 10R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-677-074 Supplier Corning™ Supplier No. 80088E5

Please contact your sales representative for a quote.

High-quality Type I glass vials in Nest and Tub RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Nest and Tub RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 4 mL
Product Line 2R
Height (Metric) 35 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.