Learn More
Corning™ Nest and Tub RTU Format Type I Glass Vials
Description
- Type I uncoated borosilicate glass vials
- RTU with SG EZ-fill™ Technology
- Nest and Tub RTU format
Specifications
Specifications
| Material | Borosilicate Glass |
| Volume (Metric) Brim | 10 mL |
| Product Line | 6R |
| Height (Metric) | 40 mm |
| Product Type | Pharmaceutical Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.