Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Nester Clamp
SCI_ED

Catalog No. S27282 Shop All OHAUS Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S27282 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27282 Supplier OHAUS™ Supplier No. 30392318
Add to Cart
Add to Cart

OHAUS™ Nester Clamp designed to securely grip and position laboratory glassware.

  • Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
  • Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
  • Single Adjust
TRUSTED_SUSTAINABILITY

Specifications

Type Adjustable Clamp
Material Stainless Steel
Description Clamp, Specialty, Nester, CLS-NESTXS
Diameter (Metric) 10 mm
Length (English) 10.32 in.
Length (English) Arm 5.980 in.
Length (Metric) 262.00 mm
Length (Metric) Arm 152 mm
Size (Metric) Grip 50 to 102 mm
Color Silver
Jaw Type Nester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.