Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle

Catalog No. 14815910 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Needle Point Number:
3
4
Model:
1701 RN
1702 RN
1705 RN
1710 RN
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Number Model
14-815-910 100 μL 3 1710 RN
14-785-710 10 μL 4 1701 RN
14-785-711 25 μL 4 1702 RN
14-785-712 - 4 1705 RN
14-785-713 100 μL 4 1710 RN
14-815-907 10 μL 3 1701 RN
14-815-908 25 μL 3 1702 RN
14-815-909 50 μL 3 1705 RN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-815-910 Supplier Hamilton™ Supplier No. 6546020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, Borosilicate Glass (Barrel), PTFE (Plunger), PTFE (Tip)
Needle Gauge 33 G
Diameter (English) Inner 0.057 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.108 mm
Diameter (English) Outer Needle 0.008 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.210 mm
Includes Neuros™ adapter, two adjustable needle sleeves (one with a blind stop and one without)
Length (English) 1 in.
Length (English) Needle 1 in.
Length (Metric) 0 to 20 mm
Product Type Gastight
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710 RN
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 100 μL
Length (Metric) Needle 0 to 20 mm
Needle Point Style Removable Blunt
Connection Type Removable
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.