Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neutec Group TF-3000 Tube and bottle Filler
SDP

Catalog No. 14910449 Shop All Neutec Group Products
Change view
Click to view available options
Voltage:
110/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14-910-449 110/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-910-449 Supplier Neutec Group Supplier No. BT970000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TF-3000 comes as system with integrated peristaltic pump that is controlled by software. The LED guided arm, starts moving in precision from tube to tube filling up desired volume.

  • Large flexible surface 39.3 x 53.3cm (15.5 x 21 in.) accommodates any rack of tubes or bottles
  • Flexible easy to use software allows simple programming of tubes or bottles positions
  • True walk away tube/bottle filling
  • Use of tubes/bottles up to 25cm high with a capacity of up to 1.6L/min.
  • Software: Windows-compatible Software on CD-Rom (WIN7 or higher)
  • Pump: DP500i peristaltic pump

Specifications

Type Filler
Dimensions (DxWxH) Exterior 56 x 80 x 14/63 cm (Base/Arm)
Weight (English) 90 lb.
Weight (Metric) 40.8 kg
Frequency 50/60 Hz
Voltage 110/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.