Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell First Responder New Generation Replacement Gold Coat Face Shield_

Catalog No. 19823700
Change view
Click to view available options
6 x 0.150 in.; Standard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-823-700 6 x 0.150 in.; Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-823-700 Supplier Honeywell First Responder Supplier No. HREFSNG6GC
Add to Cart
Add to Cart

Replacment face shield for Lite Force LR and Ben 2 LR proximity helmets.

For use with Lite Force LR Low Rider Modern Proximity Helmets and Ben 2 LR Low Rider Traditional Proximity Helmets.
TRUSTED_SUSTAINABILITY

Specifications

Color Gold
For Use With (Equipment) Lite Force LR Low Rider Modern Proximity Helmets and Ben 2 LR Low Rider Traditional Proximity Helmets
Faceshield Material APEC high-heat polycarbonate resin
Length (English) Face Shield 6 in.
Lens Tint Gold
Product Type Replacement Face Shield
Thickness 0.150 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.