Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC New Pig Sorbent Pads, Oil-Only, 15 x 19 in., 100/Pk.

Catalog No. 5000685909
Encompass

New Pig Sorbent Pads are specifically designed for oil-only spills, effectively absorbing oil-based liquids, oil, and fuel. These medium-weight polypropylene pads are 15 in. long and 19 in. wide, offering a total absorbency capacity of 26.3 gal. per package.

  • Oil-only application: specifically engineered to absorb oil-based liquids, oils, and fuels while repelling water.
  • Medium weight: balances absorbency with ease of handling and disposal.
  • Durable material: made from polypropylene for reliable performance.
  • Generous size: each pad measures 15 in. L x 19 in. W for effective coverage.
  • High capacity: each package absorbs up to 26.3 gal., ideal for various spill control needs.
  • Convenient quantity: available in packages of 100 pieces to ensure readiness for spills.

Catalog No. 50-006-85909 Supplier MSC Supplier No. 83184374
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

New Pig Sorbent Pads are specifically designed for oil-only spills, effectively absorbing oil-based liquids, oil, and fuel. These medium-weight polypropylene pads are 15 in. long and 19 in. wide, offering a total absorbency capacity of 26.3 gal. per package.

  • Oil-only application: specifically engineered to absorb oil-based liquids, oils, and fuels while repelling water.
  • Medium weight: balances absorbency with ease of handling and disposal.
  • Durable material: made from polypropylene for reliable performance.
  • Generous size: each pad measures 15 in. L x 19 in. W for effective coverage.
  • High capacity: each package absorbs up to 26.3 gal., ideal for various spill control needs.
  • Convenient quantity: available in packages of 100 pieces to ensure readiness for spills.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.