Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC New Pig Sorbent Roll, Oil Only, 150 ft., 2 Rolls

Catalog No. 5000792074
Encompass

This sorbent roll is specifically designed for oil-only applications, providing a heavy absorbency solution for various spills.

  • For oil-only applications
  • Heavy absorbency capacity
  • Constructed from durable polypropylene material
  • Effectively absorbs oil-based liquids, oil, and fuel
  • Supplied in rolls for easy deployment
  • Each roll measures 150 ft. in length
  • Each roll is 15 in. wide
  • Absorbs up to 49.8 gal per package of two rolls

Catalog No. 50-007-92074 Supplier MSC Supplier No. 83184382
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sorbent roll is specifically designed for oil-only applications, providing a heavy absorbency solution for various spills.

  • For oil-only applications
  • Heavy absorbency capacity
  • Constructed from durable polypropylene material
  • Effectively absorbs oil-based liquids, oil, and fuel
  • Supplied in rolls for easy deployment
  • Each roll measures 150 ft. in length
  • Each roll is 15 in. wide
  • Absorbs up to 49.8 gal per package of two rolls

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.