Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC New Pig Sorbent Tarp, Oil Only, 5.00 ft, 3 gal

Catalog No. 5000802621
Encompass

This New Pig Sorbent Tarp is specifically designed for oil-only applications, featuring a heavy-weight construction to effectively absorb oil-based liquids, oil, and fuel. It measures 5.00 ft in length and 60.00 in width, with a total absorbency capacity of 3 gal per package. The tarp is constructed from durable materials including polyethylene, polypropylene, and brass, ensuring reliable performance in spill control and containment scenarios.

  • Product type: Tarp
  • Application: Oil only
  • Overall length: 5.00 ft
  • Width: 60.00 in
  • Capacity per package: 3 gal
  • Material: Polyethylene, polypropylene, brass
  • Fluids absorbed: Oil based liquids, oil, fuel
  • Absorbency weight: Heavy
  • Measurement type: Foot
  • UNSPSC code: 47131909
  • Country of origin: United States

Catalog No. 50-008-02621 Supplier MSC Supplier No. 11600434
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This New Pig Sorbent Tarp is specifically designed for oil-only applications, featuring a heavy-weight construction to effectively absorb oil-based liquids, oil, and fuel. It measures 5.00 ft in length and 60.00 in width, with a total absorbency capacity of 3 gal per package. The tarp is constructed from durable materials including polyethylene, polypropylene, and brass, ensuring reliable performance in spill control and containment scenarios.

  • Product type: Tarp
  • Application: Oil only
  • Overall length: 5.00 ft
  • Width: 60.00 in
  • Capacity per package: 3 gal
  • Material: Polyethylene, polypropylene, brass
  • Fluids absorbed: Oil based liquids, oil, fuel
  • Absorbency weight: Heavy
  • Measurement type: Foot
  • UNSPSC code: 47131909
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.