Learn More
NewPath Learning™ Human Body I: Moving and Controlling the Body Flip Chart Set
Shop All NewPath Learning Products

Description
Introduce and review standards-based Science concepts. The set features 10 double-sided, laminated charts, each 12 in. x 18 in. and spiral-bound on a durable, free-standing easel –
- Side 1 of each chart features a graphic overview of topic
- Side 2 serves as write-on/wipe-off activity chart
Also includes Activity Guide featuring copy-masters and exercises.
Provides comprehensive coverage of the following topics -
- Body Organization
- Homeostasis
- The Skeletal System
- Joints
- The Muscular System
- The Central Nervous System
- The Peripheral Nervous System
- The Senses
- The Endocrine System
- Vocabulary Review
Specifications
Specifications
| Grade Level | Intermediate - Middle School, High School |
| Grade | 6 to 10 |
| Product Type | Human Body 1: Moving and Controlling Body Flip Chart Set |
| For Use With (Application) | Grades 6 to 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.