Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Casters in Polyurethane
SCI_ED

Catalog No. S40479 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40479 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40479 Supplier Fisherbrand™ Supplier No. 91874PBLAACAB/EMD

Newport Industrial Polyurethane Chair in Chrome is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.75 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Tilt No
With Casters Yes
With Lumbar Support No
Warranty 15 year parts, lifetime on pneumatic lift
With Backrest Yes
With Armrest Yes
Weight (English) 41 lb.
Footrest No
Load Bearing Capacity (English) 300 lb.
Finish Chrome
Load Bearing Capacity (Metric) 136 kg
Weight (Metric) 18.6 kg
Adjustable Yes
Lift Type Pneumatic
Seating Height Desk Height
Adjustable (Height) 17.75 to 23 in.
Arm Style Adjustable
Frame Material Cast-aluminum
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Color Blue
Material Polypropylene
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.