Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Casters in Polyurethane

Catalog No. 14000624 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Diameter (English):
27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14-000-624 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-624 Supplier Fisherbrand™ Supplier No. 91874PBLAACAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Newport Industrial Polyurethane Chair in Chrome is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.75 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Color Blue
Arm Style Adjustable
Adjustable (Height) 17.75 to 23 in.
With Armrest Yes
Diameter (Metric) 68.58 cm
With Tilt No
Weight (Metric) 18.6 kg
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Footrest No
Weight (English) 41 lb.
With Backrest Yes
With Casters Yes
Seating Height Desk Height
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Finish Chrome
Frame Material Cast-aluminum
Adjustable Yes
Diameter (English) 27 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.