Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Seat Tilt and Casters in Polyurethane
SCI_ED

Catalog No. S40488 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40488 Blue
S38743 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S40488 Supplier Fisherbrand™ Supplier No. 91874PBLTCAB/EMD
This item is not returnable. View return policy

Newport Polyurethane Chair in Chrome is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.75 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Load Bearing Capacity (English) 300 lb.
With Lumbar Support No
With Casters Yes
Weight (Metric) 14.52 kg
Footrest No
With Tilt Yes
With Backrest Yes
With Armrest No
Warranty 15 year parts, lifetime on pneumatic lift
Seating Height Desk Height
Weight (English) 32 lb.
Color Blue
Load Bearing Capacity (Metric) 136 kg
Frame Material Cast-aluminum
Lift Type Pneumatic
Finish Chrome
Adjustable Yes
Diameter (Metric) 63.5 cm
Diameter (English) 27 in.
Adjustable (Height) 17.75 to 23 in.
Material Polypropylene
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.