Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly
SCI_ED

Catalog No. S40491 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40491 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40491 Supplier Fisherbrand™ Supplier No. 91875PBLAACAB/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Newport Polyurethane Chair in Chrome is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in the back rest, arms, chrome foot ring, and stationary glides casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24.75 to 35 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Seating Height High Bench Height
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 45 lb.
With Lumbar Support No
Frame Material Cast-aluminum
With Armrest Yes
With Tilt No
Footrest Yes
With Casters No
Weight (Metric) 20.41 kg
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Diameter (English) 27 in.
Adjustable (Height) 24.75 to 35 in.
With Backrest Yes
Color Blue
Lift Type Pneumatic
Arm Style Adjustable
Diameter (Metric) 68.58 cm
Finish Chrome
Load Bearing Capacity (English) 300 lb.
Material Polypropylene
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.