Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Polyurethane
SCI_ED

Catalog No. S40483 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40483 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40483 Supplier Fisherbrand™ Supplier No. 91874PBLAATCNB/EMD
This item is not returnable. View return policy

Newport Industrial Polyurethane Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Armrest Yes
With Tilt Yes
With Lumbar Support No
Footrest No
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 19.05 kg
Seating Height Desk Height
Adjustable Yes
Finish Black
Warranty 15 year parts, lifetime on pneumatic lift
With Casters Yes
Weight (English) 42 lb.
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Frame Material Nylon-reinforced fiberglass
Lift Type Pneumatic
Color Blue
Adjustable (Height) 17.25 to 22.5 in.
Diameter (Metric) 63.5 cm
Arm Style Adjustable
Diameter (English) 25 in.
Material Polypropylene
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.