Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 15000576 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-576 Gray
14-000-670 Blue
14-400-382 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-576
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Newport Polyurethane Chairs are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and easily cleaned.

  • Adjustable from 19.75-27.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floor
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Weight (English) 35 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Weight (Metric) 15.88 kg
Color Gray
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 19.75 to 27.5 in.
Adjustable Yes
With Tilt Yes
Footrest Yes
With Armrest No
With Casters Yes
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Lumbar Support No
With Backrest Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.