Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Desk Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Poly

Catalog No. 14000632 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Diameter (English):
27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14-000-632 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-000-632 Supplier Fisherbrand™ Supplier No. 91874PBLAATRTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Newport Industrial Poly Chair with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in back rest, arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5 to 24.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Diameter (Metric) 68.58 cm
With Tilt Yes
Color Blue
Adjustable (Height) 19.5 to 24.5 in.
With Lumbar Support No
Finish Black
With Casters No
With Backrest Yes
Weight (English) 42 lb.
Footrest Yes
Seating Height Desk Height
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 19.05 kg
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
Frame Material Powder-coated steel
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Diameter (English) 27 in.
Adjustable Yes
Arm Style Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.