Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Desk Height with Seat Tilt and Stationary Glides in Polyurethane
SCI_ED

Catalog No. S40490 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40490 Blue
S38744 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S40490 Supplier Fisherbrand™ Supplier No. 91874PBLTRTE/EMD
This item is not returnable. View return policy

Newport Industrial Polyurethane Chair with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5 to 24.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Adjustable (Height) 19.5 to 24.5 in.
With Tilt Yes
Footrest Yes
With Lumbar Support No
With Backrest Yes
With Casters No
With Armrest No
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 14.52 kg
Finish Black
Weight (English) 32 lb.
Adjustable Yes
Frame Material Powder-coated steel
Diameter (English) 27 in.
Color Blue
Diameter (Metric) 68.58 cm
Material Polypropylene
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.