Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Desk Height with Stationary Glides in Polyurethane

Catalog No. 14000635 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Diameter (English):
27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14-000-635 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-000-635 Supplier Fisherbrand™ Supplier No. 91874PBLRTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Newport Polyurethane Chair with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5 to 24.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
Seating Height Desk Height
Color Blue
Load Bearing Capacity (Metric) 136 kg
Finish Black
Diameter (Metric) 68.58 cm
With Lumbar Support No
Adjustable (Height) 19.5 to 24.5 in.
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift
Footrest Yes
Weight (Metric) 14.06 kg
Frame Material Powder-coated steel
Diameter (English) 27 in.
Lift Type Pneumatic
With Armrest No
Load Bearing Capacity (English) 300 lb.
With Tilt No
Weight (English) 31 lb.
With Backrest Yes
With Casters No
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.