Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - High Bench Height with Casters in Polyurethane

Catalog No. 14000652 Shop All E Com Seating Inc. Products
Change view
Click to view available options
Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-652 Newport Industrial Polyurethane Chair with Round Tube Base; Color: Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-000-652 Supplier Fisherbrand™ Supplier No. 91875PBLCRTE

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Newport Industrial Polyurethane Chair with Round Tube Base is height adjustable for 42 in. work surfaces and features ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 28 to 38 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Diameter (Metric) 68.58 cm
Adjustable (Height) 28 to 38 in.
Color Blue
With Backrest Yes
Adjustable Yes
Diameter (English) 27 in.
Frame Material Powder-coated steel
Footrest Yes
With Tilt No
With Casters Yes
With Lumbar Support No
With Armrest No
Weight (Metric) 15.86 kg
Seating Height High Bench Height
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 35 lb.
Load Bearing Capacity (English) 300 lb.
Finish Black
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.